Zoro Homepage

Temp Ctrl Panel, Univ, 240V, 24A, 0-2400F

  • Mfr # PCM10005

  • Zoro # G0928462


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
6-ft Cord, NEMA 12 Enclosure
Voltage
240V AC
Input Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM10005
Zoro #
G0928462
UPC #
-
Country of Origin
United States

Dimensions

Depth
9 in
Width
11 in
Length
11 in
Length (Straight Wireway)
11.0 in
Overall Length
11 in
Overall Width
11 in
Overall Height
10 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
6-ft Cord, NEMA 12 Enclosure
Voltage
240V AC
Input Voltage
240V AC
Output
24 A Contactor
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
24
Standards
CE, CSA, UL
Power Consumption
10 VA
Alarms
No Alarm
Series
PCM-1000
Product Type
Temperature Controller
Current
0.083
Display Type
Digital

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size Not Applicable, Input Voltage 240V AC, Output 24 A Contactor, Temp. Range Dependent on Sensor Type, Control Mode PID, 24 Amps, Length 11 in, Width 11 in, Depth 9 in, 6-ft Cord, NEMA 12 Enclosure, Alarms No Alarm, Power Consumption 10 VA, Standards CE, CSA, UL, Series PCM-1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.