TempController, , 1/16 DIN, 10 VA, PID

  • Mfr # TEC15002
  • Zoro # G2102143
product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Single Red LED Digital Display
Voltage
90-250V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TEC15002
Zoro #
G2102143
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Single Red LED Digital Display
Voltage
90-250V AC
Input Voltage
90V AC to 250V AC
Switch Function
SPDT, SPST NO
Output
(2) 2 A Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Standards
CE, CSA, UL
Alarms
Relay, 2A
Series
TEC-920
Power Consumption
10 VA
Product Type
Temperature Controller
Display Type
Digital
Current
83.3 mA
Fahrenheit Temperature - Maximum
3,214 Degrees F
Fahrenheit Temperature - Minimum
-328 Degrees F
Celsius Temperature - Minimum
-250 Degrees C
Display Units
Celsius, Fahrenheit, Process Units
Parameters Measured
Process Units, Temperature Degrees C, Temperature Degrees F
Controller Options
Universal Input
Operating Environment
Indoor
Celsius Temperature - Maximum
1,767 Degrees C
Accuracy
+/-3 Degrees F

Dimensions

DIN Size
1/16
Width
1.87 in
Depth
3.75 in
Length
1 7/8 in
Length (Straight Wireway)
1.87 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Overall Height
1 7/8 in
Wire Rope Length
1 7/8 in

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 90 to 250V AC, Switch Function SPDT, SPST NO, Output (2) 2 A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 1.87 in, Width 1.87 in, Depth 3.75 in, Control Period -, Single Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms Relay-2A, Power Consumption 10 VA, Standards CE, CSA, UL, Series TEC-920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.