TempController, , 1/16 DIN, 15 VA, PID

  • Mfr # TEC18002
  • Zoro # G1665081
product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Programmable
Description/Special Features
Dual Red LED Digital Display
Voltage
90-250V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TEC18002
Zoro #
G1665081
UPC #
094713349815
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Programmable
Description/Special Features
Dual Red LED Digital Display
Voltage
90-250V AC
Input Voltage
90V AC to 250V AC
Output
(2) 2 A Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Alarms
No Alarm
Power Consumption
15 VA
Standards
CE, CSA, UL
Current
125 mA
Product Type
Temperature Controller
Display Type
Digital
Series
TEC-9500
Fahrenheit Temperature - Minimum
-328 Degrees F
Celsius Temperature - Minimum
-250 Degrees C
Accuracy
+/-3 Degrees F
Celsius Temperature - Maximum
1,767 Degrees C
Fahrenheit Temperature - Maximum
3,214 Degrees F
Operating Environment
Indoor
Parameters Measured
Process Units, Temperature Degrees C, Temperature Degrees F
Display Units
Celsius, Fahrenheit, Process Units
Controller Options
Universal Input

Dimensions

DIN Size
1/16
Length
1 7/8 in
Width
1.87 in
Depth
4.96 in
Length (Straight Wireway)
1.87 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Overall Height
1 7/8 in
Wire Rope Length
1 7/8 in

Description

Temperature Controller, Digital, Programmable Sensor Type, DIN Size 1/16, Input Voltage 90 to 250V AC, Switch Function -, Output (2) 2 A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 1.87 in, Width 1.87 in, Depth 4.96 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms No Alarm, Power Consumption 15 VA, Standards CE, CSA, UL, Series TEC-9500

Ratings & reviews