TempProbe, 3-Wire, Straight, 0.188 in
- Mfr # RTD00601
- Zoro # G3132464
product price:Â
$
94.39
/ea
Key Features
Probe Length
6 in
Probe Temp. Measuring Element
RTD
Probe Contact Material
Stainless Steel
Probe Connection Type
Bare Wire
Probe Wire Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Probe Length
- 6 in
- Probe Wire Length
- 6 ft
- Probe Size
- 3/16 in x 6 in
- Probe Diameter
- 0.188 in
- Cable Length
- 6 ft
Description
Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Bare Wire, Cable Material FEP, Cable Length 6 ft, 0 Degrees to 1,200 Degrees F/-18 Degrees to 650 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.