TempProbe, 3-Wire, Straight, 0.188 in

  • Mfr # RTD00610
  • Zoro # G0440596
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Probe Length
12 in
Probe Connection Type
3 Pin
Temp. Range (C)
-18 Degrees to 200 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
RTD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTD00610
Zoro #
G0440596
UPC #
-
Country of Origin
United States
Item
Temperature Probe
Probe Connection Type
3 Pin
Temp. Range (C)
-18 Degrees to 200 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
RTD
Temp. Range (F)
0 Degrees to 392 Degrees F
Probe Contact Material
Stainless Steel
Probe Bend
Straight
Probe Sheath Material
316 Stainless Steel
Temperature Range
0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
Number of Wires
3-Wire
Includes Signal Converter
No
Resistance
100 ohm
Minimum Temperature C
-18 Degrees C
For Air
Yes
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Connector Type
3-Pin Plug
For Gases
Yes
Maximum Temperature F
392 Degrees F
Sensor Type
RTD
For Liquids and Gels
Yes
Minimum Temperature F
0 Degrees F
RTD Type
3-Wire Pt100
Accuracy
+/-0.3 Degrees C/0.12 ohm @ 0 Degrees C
For Solids
Yes
For Surfaces
No
Maximum Temperature C
200 Degrees C
Includes Thermowell
No
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
392 Degrees F
Minimum Temperature °C
-18 Degrees C
Minimum Temperature °C
-18 Degrees C
Maximum Temperature °F
392 Degrees F
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature (°F)
392 Degrees F
For Media Type
Air, Gases, Liquids and Gels, Solids
Maximum Temperature (°C)
200 Degrees C

Dimensions

Probe Length
12 in
Probe Wire Length
6 ft
Probe Diameter
0.188 in
Probe Size
3/16 in x 12 in

Description

Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, 3-Pin Plug, Cable Material Not Applicable, Cable Length Not Applicable, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C

Ratings & reviews