Thermocouple Ext Wire, J, 20AWG, Str, 10Ft
Mfr # ECA00071
Zoro # G0434341
product price: $60.99
/eaKey Features
Wire Type
J
Jacket Color
Silver Over Red/White
Number of Conductors
2
Wire Size
20 AWG
Insulation Material - Wire and Cable
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECA00071
Zoro #
G0434341
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
20 AWG
Wire Size - Wire and Cable
20 AWG
Length - Wire and Cable
10 ft.
Length
10 ft
Length (Wire and Cable)
10 ft.
Wire Size (Wire and Cable)
20 AWG
Length (Straight Wireway)
10 ft
Extension Cable Length
10 ft
Description
Extension Lead, Extension Cable Length 10 ft, Plug/Connector Type Standard, For Sensor Type Type J, BX Armor Over Glass Filled Nylon, 2 1/2 in Split Leads with 3/8 in BX Connector, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connectors: Type J Std Jack made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.