Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft

  • Mfr # TCWR-1018

  • Zoro # G2459177


product price: $67.19
/ea

Key Features

Wire Type
Type JX
Wire Length
100 ft
Conductor Design
Solid
Insulation Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCWR-1018
Zoro #
G2459177
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
100 ft
Wire Size
24 AWG
Wire Size - Wire and Cable
24 AWG
Length - Wire and Cable
100 ft.
Length
100 ft
Length (Wire and Cable)
100 ft.
Wire Size (Wire and Cable)
24 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Conductor Size
24 AWG

Details

Item
Thermocouple Extension Wire
Wire Type
Type JX
Conductor Design
Solid
Insulation Material
PVC
Jacket Color
Black
Number of Conductors
2
Wire Type - Wire and Cable
JX
Insulation
PVC
Ambient Temp. Limits
221 Degrees F
Wire and Cable Item
Thermocouple Extension Wire
Insulation Material - Wire and Cable
PVC
Color Code
White Positive/Red Negative
Solid / Stranded
Solid
Termination Type - Wire and Cable
None
Termination Type
None
Insulation Material (Wire and Cable)
PVC
Standards
ANSI MC96.1, ASTM E230
Termination Type (Wire and Cable)
None
Trade Designation
JX
Conductor Material
Iron/Constantan
Temperature Rating - Maximum Dry
221 Degrees F
Number of Strands
1
Packaging
Spool
Thermocouple Type
Type JX
Conductor Insulation Color
Red, White
Conductor Insulation Material
PVC

Description

Thermocouple Extension Wire, Wire Type Type JX, Wire Size 24 AWG, Wire Length 100 ft, Solid, Jacket Color Black, Number of Conductors 2, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.