Zoro Homepage

Thermocouple Ext Wire, K, 20AWG, Str, 50Ft

  • Mfr # ECA00081

  • Zoro # G2029946


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Wire Type
K
Jacket Color
Silver Over Red/Yellow
Number of Conductors
2
Wire Size
20 AWG
Wire Type - Wire and Cable
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECA00081
Zoro #
G2029946
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length - Wire and Cable
50 ft.
Length
50 ft
Wire Size - Wire and Cable
20 AWG
Wire Size (Wire and Cable)
20 AWG
Length (Wire and Cable)
50 ft.
Length (Straight Wireway)
50 ft
Extension Cable Length
50 ft

Description

Extension Lead, Extension Cable Length 50 ft, Plug/Connector Type Standard, For Sensor Type Type K, BX Armor Over Glass Filled Nylon, 2 1/2 in Split Leads with 3/8 in BX Connector, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connectors: Type K Std Jack Made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.