Zoro Homepage

Thermocouple Probe, Bare Wire, Type J

  • Mfr # TTW00178

  • Zoro # G6228826


product price: $21.49
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Probe Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTW00178
Zoro #
G6228826
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
3 in
Lead Length
3 ft
Sheath Size (In.)
0.188 in
Probe Diameter
0.188 in
Probe Size
3/16 in x 3 in
Probe Tip Diameter
0.188 in
Cable Length
3 ft

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Material
304 Stainless Steel
Plug or Connector Type
Bare Wire
Insulation
Fiberglass
Construction
3/16 in dia Can Be Used with Compression Fitting to Mount
Error Accuracy (Deg. C)
+/-0.75
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Max. Pressure (PSI)
1000
Connector Type
Split Leads
Maximum Wire Gauge
0.25 mm
Tip Style
Rounded
Cable Material
Fiberglass
For Air
Yes
Includes Thermowell
No
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Probe Sheath Material
304 Stainless Steel
For Solids
Yes
Probe Bend
Straight
Sensor Type
Thermocouple
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Junction Type
Grounded
Accuracy
+/-2.2 Degrees C or +/-0.75%
Maximum Temperature C
760 Degrees C
For Surfaces
No
Minimum Temperature F
32 Degrees F
For Liquids and Gels
Yes
Minimum Temperature C
0 Degrees C
Maximum Temperature F
1,400 Degrees F
For Gases
Yes
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Maximum Temperature °F
1,400 Degrees F

Description

Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Bare Wire, Probe Size 3/16 in x 3 in, Cable Length 3 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.