Zoro Homepage

Thermocouple Probe, Bare Wire, Type K

  • Mfr # MTA01341

  • Zoro # G0519513


product price: $44.19
/ea

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,150
Thermocouple Element
24 AWG
Probe Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01341
Zoro #
G0519513
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
24 in
Lead Length
4 ft
Sheath Size (In.)
0.062 in
Cable Length
48 in
Probe Size
1/16 in x 24 in
Probe Diameter
0.063 in
Probe Tip Diameter
0.063 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,150
Thermocouple Element
24 AWG
Material
Inconel 600
Plug or Connector Type
Bare Wire
Error Accuracy (%)
(over 293 Degrees C) +/-0.75
Insulation
Magnesium Oxide
Max. Pressure (PSI)
1,000 psi
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Construction
MgO Insulated Probe with PTFE Insulated Leadwire
Connector Type
Split Leads
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
Sensor Type
Thermocouple
For Air
Yes
Probe Bend
Straight
For Surfaces
No
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
1,260 Degrees C
Junction Type
Ungrounded
Maximum Temperature °F
2,300 Degrees F
Probe Sheath Material
Inconel 600
Maximum Wire Gauge
0.25 mm
Tip Style
Rounded
For Liquids and Gels
Yes
Includes Thermowell
No
Cable Material
Fiberglass
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
For Solids
Yes
For Gases
Yes
Minimum Temperature °F
32 Degrees F
Accuracy
+/-2.2 Degrees C or +/-0.75%
Maximum Temperature °F
2,300 Degrees F
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
1,260 Degrees C

Description

Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Bare Wire, Probe Size 1/16 in x 24 in, Cable Length 48 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.