Zoro Homepage

Thermocouple Probe, Bare Wire, Type K

  • Mfr # TTW00181

  • Zoro # G3297576


product price: $37.49
/ea

Key Features

Grounded / Ungrounded
Grounded
Plug or Connector Type
Bare Wire
Thermocouple Type
Type K
Material
304 Stainless Steel
Thermocouple Element
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTW00181
Zoro #
G3297576
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
6 ft
Sheath Size (In.)
0.188 in
Probe Length
6 in
Cable Length
6 ft
Probe Size
3/16 in x 6 in
Probe Diameter
0.188 in
Probe Tip Diameter
0.188 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Plug or Connector Type
Bare Wire
Thermocouple Type
Type K
Material
304 Stainless Steel
Thermocouple Element
20 AWG
Construction
3/16 in dia Can Be Used With Compression Fitting to Mount
Temp. Limit (Deg. F)
900
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Max. Pressure (PSI)
1,000 psi
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Insulation
Fiberglass
Connector Type
Split Leads
Includes Thermowell
No
Probe Bend
Straight
Junction Type
Grounded
Maximum Temperature F
2,300 Degrees F
For Liquids and Gels
Yes
Temperature Range
32 Degrees to 900 Degrees F/0 Degrees to 482 Degrees C
Minimum Temperature F
32 Degrees F
Minimum Temperature C
0 Degrees C
For Solids
Yes
For Air
Yes
Probe Sheath Material
304 Stainless Steel
For Surfaces
No
Sensor Type
Thermocouple
Tip Style
Rounded
For Gases
Yes
Maximum Wire Gauge
0.25 mm
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Accuracy
+/-2.2 Degrees C or +/-0.75%
Maximum Temperature C
1,260 Degrees C
Cable Material
Fiberglass
Maximum Temperature °F
900 Degrees F
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
482 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
482 Degrees C
Maximum Temperature °F
900 Degrees F
Minimum Temperature °C
0 Degrees C

Description

Thermocouple Probe, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Bare Wire, Probe Size 3/16 in x 6 in, Cable Length 6 ft, 32 Degrees to 900 Degrees F/0 Degrees to 482 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.