Zoro Homepage

Thermocouple Probe, Mini Plug, Type K

  • Mfr # MTA01188

  • Zoro # G1753665


product price: $38.69
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,100
Thermocouple Element
24 AWG
Probe Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01188
Zoro #
G1753665
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
18 in
Sheath Size (In.)
0.125 in
Probe Diameter
0.125 in
Probe Tip Diameter
0.125 in
Probe Size
1/8 in x 18 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,100
Thermocouple Element
24 AWG
Material
Inconel 600
Plug or Connector Type
Mini Plug
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Max. Pressure (PSI)
1,000 psi
Insulation
Magnesium Oxide
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Accuracy
+/-2.2 Degrees C or +/-0.75%
For Air
Yes
Maximum Temperature C
1,260 Degrees C
Tip Style
Rounded
Maximum Wire Gauge
0.25 mm
Minimum Temperature F
32 Degrees F
Probe Bend
Straight
Minimum Temperature C
0 Degrees C
For Surfaces
No
For Gases
Yes
Probe Sheath Material
Inconel 600
Sensor Type
Thermocouple
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
For Solids
Yes
For Liquids and Gels
Yes
Junction Type
Grounded
Maximum Temperature F
2,300 Degrees F
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Connector Type
Mini Plug with Mating Jack
Includes Thermowell
No
Maximum Temperature °C
1,260 Degrees C
Maximum Temperature °F
2,300 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
2,300 Degrees F
Maximum Temperature °C
1,260 Degrees C

Description

Thermocouple Probe, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Mini Plug, Probe Size 1/8 in x 18 in, Cable Length Not Applicable, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.