Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Terminal Block, Type J

  • Mfr # MTA01201

  • Zoro # G2237584


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Material
316 Stainless Steel
Thermocouple Element
18 AWG
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTA01201
Zoro #
G2237584
UPC #
-
Country of Origin
United States

Dimensions

Sheath Size (In.)
0.25 in
Probe Length
6 in
Probe Size
1/4 in x 6 in
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in
Opening/Diameter
1/2 in NPT

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Material
316 Stainless Steel
Thermocouple Element
18 AWG
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Insulation
Magnesium Oxide
Temp. Limit (Deg. F)
1,400
Max. Pressure (PSI)
1,000 psi
Connector Type
Terminal Block
Minimum Temperature C
0 Degrees C
Process Mounting
1/2 in MNPT
Maximum Temperature C
760 Degrees C
Minimum Temperature F
32 Degrees F
Head Material
Die Cast Aluminum
Tip Style
Rounded
For Gases
Yes
For Air
Yes
For Surfaces
No
For Solids
Yes
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Maximum Wire Gauge
0.25 mm
For Liquids and Gels
Yes
Accuracy
+/-2.2 Degrees C or +/-0.75%
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Maximum Temperature F
1,400 Degrees F
Head Connection
1/2 in NPT
Sensor Type
Thermocouple
Probe Bend
Straight
Probe Sheath Material
316 Stainless Steel
Junction Type
Ungrounded
Includes Thermowell
No
Maximum Temperature °C
760 Degrees C
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
760 Degrees C
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
1,400 Degrees F

Description

Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 1/4 in x 6 in, Cable Length Not Applicable, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.