Shop All Thermocouple Adapters
Tempco
Thermocouple, Type J
Mfr # MTA01202
Zoro # G3370437
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Material 316 Stainless Steel
- Thermocouple Element 18 AWG
- Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees
Product Information
- Brand Tempco
- MFR # MTA01202
- Zoro # G3370437
- UPC # 094705067093
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Probe Length | 12 in |
Sheath Size (In.) | 0.25 in |
Probe Tip Diameter | 0.25 in |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 12 in |
Opening/Diameter | 1/2 in NPT |
Details
Description
Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 1/4 in x 12 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- TEMPCO Thermocouple Plug, J, Black, Miniature (TCAR-1013)
- TEMPCO Panel Jack, K, Yellow, Standard Bezel Mount (TCA-102-138)
- TEMPCO Thermocouple Plug, Cu, White, 3 Pin QD (TCA-101-142)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- Tempco Thermocouple Adapters