Shop All Thermocouple Adapters
Tempco
Thermocouple, Type K, Adj
Mfr # MTA01205
Zoro # G2235791
original price:
$133.99
12% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Material Inconel 600
- Max. Pressure (PSI) 1,000 psi
- Insulation Magnesium Oxide
Product Information
- Brand Tempco
- MFR # MTA01205
- Zoro # G2235791
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Probe Length | 6 in |
Sheath Size (In.) | 0.25 in |
Probe Tip Diameter | 0.25 in |
Probe Size | 1/4 in x 6 in |
Opening/Diameter | 1/2 in NPT |
Probe Diameter | 0.25 in |
Details
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 1/4 in x 6 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- KILLARK Union, Size 1 1/2 In (UNY5)
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- W BOX 1500VA RACK TOWER UPS (0E-RCKMT1500)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 3/16 (FTG-156-106)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- Tempco Temperature Sensors