Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple, Type K, Lead 144 In

  • Mfr # TPW00040

  • Zoro # G1115256


product price: $64.39
/ea

Key Features

Grounded / Ungrounded
Grounded
Plug or Connector Type
Fork Terminal
Thermocouple Type
Type K
Temp. Limit (Deg. F)
900
Insulation
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW00040
Zoro #
G1115256
UPC #
094704998121
Country of Origin
United States

Dimensions

Lead Length
12 ft
Cable Length
12 ft
Opening/Diameter
7/8 in to 1 1/2 in

Details

Item
Pipe Clamp Thermocouple
Grounded / Ungrounded
Grounded
Plug or Connector Type
Fork Terminal
Thermocouple Type
Type K
Temp. Limit (Deg. F)
900
Insulation
Fiberglass
Construction
7/8 to 1 1/2 in Dia Worm-drive Hose Clamp Attached to Thermocouple Wire
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Thermocouple Element
20 AWG
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Connector Type
Spade Lugs
Junction Type
Grounded
Maximum Temperature °F
2,300 Degrees F
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
For Gases
No
Maximum Wire Gauge
0.25 mm
Maximum Temperature °C
1,260 Degrees C
For Air
No
Accuracy
+/-2.2 Degrees C or +/-0.75%
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
Minimum Temperature °F
32 Degrees F
Cable Material
Fiberglass with Stainless Steel Braid
For Liquids and Gels
No
Process Mounting
Hose Clamp
Minimum Temperature °C
0 Degrees C
Sensor Type
Thermocouple
For Surfaces
Yes
For Solids
Yes
Includes Thermowell
No
Maximum Temperature °F
2,300 Degrees F
Maximum Temperature °C
1,260 Degrees C
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F

Description

Pipe Clamp Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Hose Clamp, Spade Lugs, Cable Length 12 ft, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.