Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple, Type Rtd

  • Mfr # RTD00361

  • Zoro # G1627543


product price: $45.49
/ea

Key Features

Probe Length
6 in
Primary Measuring Element
RTD
Probe Temp. Measuring Element
RTD
Probe Wire Length
6 ft
Temp. Range (C)
-18 Degrees to 200 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTD00361
Zoro #
G1627543
UPC #
094701204690
Country of Origin
United States

Dimensions

Probe Length
6 in
Probe Wire Length
6 ft
Probe Dia.
1/4 in
Cable Length
6 ft
Probe Diameter
0.25 in
Probe Size
1/4 in x 6 in

Details

Item
Temperature probe
Primary Measuring Element
RTD
Probe Temp. Measuring Element
RTD
Temp. Range (C)
-18 Degrees to 200 Degrees
Probe Connection Type
Bare Wire
Temp. Range (F)
0 Degrees to 392 Degrees
Probe Contact Material
Stainless Steel
Minimum Temperature F
0 Degrees F
Sensor Type
RTD
Connector Type
Bare Wire
Cable Material
FEP
Includes Signal Converter
No
Includes Thermowell
No
RTD Type
3-Wire Pt100
For Solids
Yes
Probe Bend
Straight
For Air
Yes
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
For Surfaces
No
For Liquids and Gels
Yes
Accuracy
+/-0.30 Degrees C/ +/-0.12 ohm at 0 Degrees C
Temperature Range
0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
Probe Sheath Material
316 Stainless Steel
Maximum Temperature C
200 Degrees C
Minimum Temperature C
-18 Degrees C
Resistance
100 ohm
Number of Wires
3-Wire
Maximum Temperature F
392 Degrees F
For Gases
Yes
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-18 Degrees C
Maximum Temperature °F
392 Degrees F
Minimum Temperature °C
-18 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °C
200 Degrees C
Maximum Temperature °F
392 Degrees F

Description

Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Bare Wire, Cable Material FEP, Cable Length 6 ft, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.