Zoro Homepage

ThermocoupleProbe, StandardPlug, TypeJ

  • Mfr # MTA01182

  • Zoro # G3428792


product price: $59.69
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,300
Thermocouple Element
21 AWG
Probe Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01182
Zoro #
G3428792
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
24 in
Sheath Size (In.)
0.188 in
Probe Tip Diameter
0.188 in
Probe Size
3/16 in x 24 in
Probe Diameter
0.188 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,300
Thermocouple Element
21 AWG
Material
304 Stainless Steel
Plug or Connector Type
Standard Plug
Insulation
Magnesium Oxide
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Max. Pressure (PSI)
1,000 psi
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Minimum Temperature F
32 Degrees F
Minimum Temperature C
0 Degrees C
Includes Thermowell
No
For Gases
Yes
Accuracy
+/-2.2 Degrees C or +/-0.75%
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Maximum Wire Gauge
0.25 mm
Probe Sheath Material
304 Stainless Steel
For Liquids and Gels
Yes
Tip Style
Rounded
Junction Type
Grounded
Probe Bend
Straight
Sensor Type
Thermocouple
For Surfaces
No
Connector Type
Standard Plug with Mating Jack
For Solids
Yes
Maximum Temperature C
760 Degrees C
Maximum Temperature F
1,400 Degrees F
For Air
Yes
Maximum Temperature °F
1,400 Degrees F
Maximum Temperature °C
760 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
1,400 Degrees F
Maximum Temperature °C
760 Degrees C
Minimum Temperature °F
32 Degrees F

Description

Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Standard Plug, Probe Size 3/16 in x 24 in, Cable Length Not Applicable, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.