Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Enclosure Heater, 250W, 120V

  • Mfr # EHT00033

  • Zoro # G3481186


product price: $66.59
/ea

Key Features

Heater Voltage
120V AC
Watts
250 W
Width
3 9/16 in
Height
1 9/16 in
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT00033
Zoro #
G3481186
UPC #
-
Country of Origin
United States

Dimensions

Width
3 9/16 in
Height
1 9/16 in
Length
7 in

Details

Heater Voltage
120V AC
Watts
250 W
Phase
1
Thermostat
None
Item
Enclosure Heater
Mounting Holes O.C.
4 in
Standards
cURus

Description

Enclosure Heater, Thermostat None, 250 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1 9/16 in, Length 7 in, Width 3 9/16 in, Mounting Holes O.C. 4 in, Standards cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.