Tempco

Wire, High Temperature


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jacket Color Natural
  • Max. Amps 23 At Ambient Temp of 104 Degrees F/40 Degrees C
  • Wire Gauge 18 AWG
  • Insulation Mica Insulation with Fiberglass Over-Braid
  • Stranding 16 x 30
See all product information

Product Information

Dimensions

Spool Length 100 ft.
Nominal Outside Dia. 0.12 in
Wire Size 18 AWG
Wire Size - Wire and Cable 18 AWG
Length (Straight Wireway) 100 ft
Length 100 ft
Wire Size (Wire and Cable) 18 AWG

Details

Jacket Color Natural
Max. Amps 23 At Ambient Temp of 104 Degrees F/40 Degrees C
Wire Gauge 18 AWG
Insulation Mica Insulation with Fiberglass Over-Braid
Stranding 16 x 30
Standards CSA AWM Class 1 Group A/B FT-1, UL 5335/5107
Max. Temp. (F) 842 Degrees
Max. Temp. (C) 450 Degrees
Item High Temperature Lead Wire
Cable Type MG
Conductor Material Nickel Clad Copper
Voltage 600V AC
Trade Designation MG
Temp. Rating 842 Degrees F
Wire Color Natural
Product Type High Temp Lead Wire
Cable Type - Wire and Cable MG
Insulation Material - Wire and Cable Fiberglass, Mica
Wire and Cable Item High Temperature Lead Wire
Insulation Material Fiberglass, Mica

Description

High Temp Lead Wire, Wire Size 18 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 842 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.