Zoro Homepage

PPV Fan Blower, VSG, Elec., 18in, GFCI

  • Mfr # 910-1320

  • Zoro # G2307807


product price: $4,079.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Voltage
120V
Size
18 in
Fan Speed
Variable
HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-1320
Zoro #
G2307807
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in
Depth
21 in
Width
23 in
Height
24 1/4 in
Overall Depth
21 in
Overall Height
24 1/4 in
Blade Diameter
18 in
Overall Width
23 in

Description

PPV Fan, Blade Diameter 18 in, Color Yellow; Gray, Free Airflow 8,465 cfm, Full Load Current 15 A, Maximum Airflow 11,861 cfm, Motor Horsepower 1 1/2 hp, Motor Speed 2,730 RPM, Nameplate Voltage 115 V AC, Number of Speeds Variable, Overall Depth 21 in, Overall Height 24 1/4 in, Overall Width 23 in, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.