
Temp. Indicator Stick, 212 deg F., PK10
Mfr # 28310
Zoro # G0286399
product price: $14.19
/eaSold in multiples of 10 for $141.90
Key Features
Tip Size
3/8 in
Standards
ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Tip Style
Flat
Features
When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
Includes
Slip-Resistant Metal Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28310
Zoro #
G0286399
UPC #
048615283104
Country of Origin
United States
Dimensions
Tip Size
3/8 in
Tip Width
3/8 in
Details
Item
Temperature Indicator Stick
Temp. Range
212 Degrees F
Standards
ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Tip Style
Flat
Features
When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
Includes
Slip-Resistant Metal Holder
Compatible Material Type
Iron, Steel
Container Type
Stick
Accuracy
+/-1% F, +/-3% C
Indicator Temperature
212 Degrees F
Resistance Properties
Slip Resistant
Process
Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 212 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.