Zoro Homepage

Temp Indicator, Strip, Clear, 10PK

  • Mfr # 26702

  • Zoro # G6294158


product price: $39.15
/pk 10, $3.92/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
170 Degrees to 200 Degrees F
Temperature Points
170 Degrees F, 180 Degrees F, 190 Degrees F, 200 Degrees F
Height
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26702
Zoro #
G6294158
UPC #
048615267029
Country of Origin
United Kingdom

Dimensions

Height
0.91 in
Width
1.77 in
Thickness
0.197 in
Label Thickness
0.203 in
Label Size
45 mm x 23 mm
Label Width
23 mm
Label Height
45 mm

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
170 Degrees to 200 Degrees F
Temperature Points
170 Degrees F, 180 Degrees F, 190 Degrees F, 200 Degrees F
Accuracy
+/-2%
Material of Construction
Polyester
Special Features
Self Adhesive
Temp. Range
170 Degrees to 200 Degrees F
Temperature Point Range
170 Degrees to 200 Degrees F/77 Degrees to 93 Degrees C
Strip Color
Clear
Includes NIST-Traceable Certificate
No
Temperature Point Colors
Black
Orientation
Vertical
Food Safe
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points C
77 Degrees C, 82 Degrees C, 88 Degrees C, 93 Degrees C
Material
Polyester
Number of Points
4
Reversibility
Non-Reversible
Design
Vertical Strip
Graduations
20 Degrees F
Scale
Celsius, Fahrenheit
Label Legend Language
English
Application
Calibration, Industrial Manufacturing, Metal Fabrication, Preventive Maintenance, Quality Control, Transportation
Label Legend
Pass When Color Change
Temperature Points F
170 Degrees F, 180 Degrees F, 190 Degrees F, 200 Degrees F
NSF Rated
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 170 Degrees F, 180 Degrees F, 190 Degrees F, 200 Degrees F, 77 Degrees C, 82 Degrees C, 88 Degrees C, 93 Degrees C, Vertical, Pack Quantity 10, 45 mm x 23 mm, Polyester, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.