Zoro Homepage

Temp Indicator, Strip, Clear, 10PK

  • Mfr # 26703

  • Zoro # G6294149


product price: $38.99
/pk 10, $3.90/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
190 Degrees to 220 Degrees F
Temperature Points
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F
Height
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26703
Zoro #
G6294149
UPC #
048615267036
Country of Origin
United Kingdom

Dimensions

Height
0.91 in
Width
1.77 in
Thickness
0.197 in
Label Thickness
0.203 in
Label Width
23 mm
Label Height
45 mm
Label Size
45 mm x 23 mm

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
190 Degrees to 220 Degrees F
Temperature Points
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F
Accuracy
+/-2%
Special Features
Self Adhesive
Temp. Range
190 Degrees to 220 Degrees F
Material of Construction
Polyester
Number of Points
4
Temperature Point Range
190 Degrees to 220 Degrees F/88 Degrees to 104 Degrees C
Includes NIST-Traceable Certificate
No
Scale
Celsius, Fahrenheit
Temperature Point Colors
Black
Temperature Points F
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F
Design
Vertical Strip
Strip Color
Clear
Material
Polyester
Temperature Points C
88 Degrees C, 93 Degrees C, 99 Degrees C, 104 Degrees C
Application
Calibration, Industrial Manufacturing, Metal Fabrication, Preventive Maintenance, Quality Control, Transportation
Food Safe
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
NSF Rated
No
Graduations
20 Degrees F
Reversibility
Non-Reversible
Orientation
Vertical
Label Legend Language
English
Label Legend
Pass When Color Change

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F, 88 Degrees C, 93 Degrees C, 99 Degrees C, 104 Degrees C, Vertical, Pack Quantity 10, 45 mm x 23 mm, Polyester, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.