Zoro Homepage

Temp Indicator, Strip, Clear, 10PK

  • Mfr # 26708

  • Zoro # G6294115


product price: $39.19
/pk 10, $3.92/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
200 Degrees to 350 Degrees F
Temperature Points
200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F
Height
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26708
Zoro #
G6294115
UPC #
048615267081
Country of Origin
United Kingdom

Dimensions

Height
0.91 in
Width
1.77 in
Thickness
0.197 in
Label Size
45 mm x 23 mm
Label Thickness
0.203 in
Label Height
45 mm
Label Width
23 mm

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
200 Degrees to 350 Degrees F
Temperature Points
200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F
Accuracy
+/-2%
Material of Construction
Kapton
Temp. Range
200 Degrees to 350 Degrees F
Special Features
Self Adhesive
NSF Rated
No
Graduations
20 Degrees F
Material
Polyester
Scale
Celsius, Fahrenheit
Number of Points
4
Temperature Point Colors
Black
Temperature Points F
200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points C
93 Degrees C, 121 Degrees C, 149 Degrees C, 177 Degrees C
Design
Vertical Strip
Temperature Point Range
200 Degrees to 350 Degrees F/93 Degrees to 177 Degrees C
Includes NIST-Traceable Certificate
No
Orientation
Vertical
Label Legend Language
English
Application
Calibration, Industrial Manufacturing, Metal Fabrication, Preventive Maintenance, Quality Control, Transportation
Reversibility
Non-Reversible
Label Legend
Pass When Color Change
Food Safe
No
Strip Color
Clear

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 200 Degrees F, 250 Degrees F, 300 Degrees F, 350 Degrees F, 93 Degrees C, 121 Degrees C, 149 Degrees C, 177 Degrees C, Vertical, Pack Quantity 10, 45 mm x 23 mm, Polyester, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.