Zoro Homepage

Temp Indicator, Strip, Clear, 210PK

  • Mfr # 26256

  • Zoro # G6294401


product price: $118.99
/pk 210, $0.57/ea
Free Shipping & Returns

Key Features

Number of Temp. Positions
1
Shape
Strip
Temp. Point Range
160 Degrees F/71 Degrees C
Temperature Points
160 Degrees F, 71 Degrees C
Height
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26256
Zoro #
G6294401
UPC #
048615262567
Country of Origin
Mexico

Dimensions

Height
0.51 in
Width
0.47 in
Thickness
0.197 in
Label Height
13 mm
Label Size
13 mm x 12 mm
Label Width
12 mm
Label Thickness
0.203 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Strip
Temp. Point Range
160 Degrees F/71 Degrees C
Temperature Points
160 Degrees F, 71 Degrees C
Accuracy
+/-2%
Material of Construction
Polyester
Special Features
Self Adhesive
Temp. Range
160 Degrees F
Number of Points
1
Temperature Point Range
160 Degrees F/71 Degrees C
Temperature Points C
71 Degrees C
Orientation
Vertical
Label Legend
Pass When Color Change
Material
Polyester
Application
Calibration, Industrial Manufacturing, Metal Fabrication, Preventive Maintenance, Quality Control, Transportation
Includes NIST-Traceable Certificate
No
Strip Color
Clear
NSF Rated
No
Temperature Label Type
General Purpose Non-Reversible Single-Point
Label Legend Language
English
Design
Vertical Strip
Temperature Points F
160 Degrees F
Food Safe
No
Graduations
10 Degrees F
Temperature Point Colors
Black
Reversibility
Non-Reversible
Scale
Celsius, Fahrenheit

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 160 Degrees F, 71 Degrees C, Vertical, Pack Quantity 210, 13 mm x 12 mm, Polyester, Strip, Package Quantity 210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.