Zoro Homepage

Temp Indicator, Strip, Clear, 210PK

  • Mfr # 26263

  • Zoro # G6294368


product price: $124.99
/pk 210, $0.60/ea
Free Shipping & Returns

Key Features

Number of Temp. Positions
1
Shape
Strip
Temp. Point Range
230 Degrees F/110 Degrees C
Temperature Points
110 Degrees C, 230 Degrees F
Height
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26263
Zoro #
G6294368
UPC #
048615262635
Country of Origin
United Kingdom

Dimensions

Height
0.51 in
Width
0.47 in
Thickness
0.197 in
Label Thickness
0.203 in
Label Width
12 mm
Label Height
13 mm
Label Size
13 mm x 12 mm

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Strip
Temp. Point Range
230 Degrees F/110 Degrees C
Temperature Points
110 Degrees C, 230 Degrees F
Accuracy
+/-2%
Material of Construction
Polyester
Special Features
Self Adhesive
Temp. Range
230 Degrees F
Application
Calibration, Industrial Manufacturing, Metal Fabrication, Preventive Maintenance, Quality Control, Transportation
Includes NIST-Traceable Certificate
No
Number of Points
1
Food Safe
No
Temperature Point Colors
Black
Reversibility
Non-Reversible
Material
Polyester
Temperature Points C
110 Degrees C
Label Legend
Pass When Color Change
Design
Vertical Strip
Label Legend Language
English
Temperature Points F
230 Degrees F
Orientation
Vertical
Strip Color
Clear
Graduations
10 Degrees F
Scale
Celsius, Fahrenheit
NSF Rated
No
Temperature Point Range
230 Degrees F/110 Degrees C
Temperature Label Type
General Purpose Non-Reversible Single-Point

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 230 Degrees F, 110 Degrees C, Vertical, Pack Quantity 210, 13 mm x 12 mm, Polyester, Strip, Package Quantity 210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.