Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Templeton Millbridge 30 in. Towel Bar; Satin Nickel Finish TE63625

Millbridge 30 in. Towel Bar; Satin Nickel Finish (Discontinued)

  • Mfr # TE63625
  • Zoro # G903909247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE63625
Zoro #
G903909247
UPC #
654204208634
Country of Origin
China

Description

The Millbridge 30 in. Towel Bar is a classic addition to any bathroom. This traditional towel bar is constructed with zinc and aluminum, finished in satin nickel and measures 30 in. This bar has squared edges and a sturdy design for hanging medium to larger sized towels. You can hang this rack above a toilet, on a door, in a closet or along a wall. A standard mount and concealed screws are included for easy installation. The Millbridge Collection features a matching towel ring, toilet paper holder and robe hook for a complete bathroom set to enjoy for years to come.

  • Dimensions - 3.15 x 31.97 x 1.81 in.
  • Item Weight - 0.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.