This item is Discontinued.

Tempo Communications Buried Line Locator 521A

Buried Line Locator (Discontinued)

  • Mfr # 521A
  • Zoro # G4189991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521A
Zoro #
G4189991
UPC #
783310867883
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Maximum Locating Depth
3 ft
Battery Size
9V, D

Details

Item
Buried Line Locator
Includes
Ground Stake, Headset, Receiver, Carrying Case, Transmitter
Features
Adjustable Transmit Power Allows you to Select the Best Signal for Maximum Performance, High Power Transmitter Offers Extended Long Range and Allows Use on Higher Resistance Wire Paths, Long-Nose Receiver Wand Makes it Easy for you to Move Along Quickly to Locate Even the Longest Wire Path, Receiver Provides Adjustable Loud Speaker Audio, Headset Audio, and Visual Indications of Signal Strength, Rugged Headphones Block Ambient Noise, Troubleshoot and Maintain Electrically Controlled Sprinkler Irrigation Systems, Valve Solenoid Hotspot Signal Makes Pinpointing Valves Easy
For Voltage Range
120V AC, 250V DC
For Circuit Type
Non-Energized Lines
Operating Frequency
1,748 Hz
Includes Batteries
No
Alert Type
Sound
Circuit Connection Type
Direct
Power Source
Battery
Transmitter Power Output
2.5 W
For Locating
Buried Cables, Irrigation Valves, Buried Wires
Locator Type
Utility Line Locator Kit (Transmitter & Receiver)
Testing Modes
Active with Transmitter
CAT Safety Rating
CAT II

Description

Buried Line Locator, CAT Safety Rating CAT II, Circuit Connection Type Direct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.