Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Source Power Meter Kit

  • Mfr # SM T 1625 KIT HP

  • Zoro # G201866167


product price: $2,749.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Application
Fiber Measurement and Testing
For Use With
TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
Measures
1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
Features
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM T 1625 KIT HP
Zoro #
G201866167
UPC #
810025413170
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited
Battery Size
9V
Minimum Cable Length
6 ft
Maximum Wavelength Measurement
1,625 nm
Minimum Wavelength Measurement
1,310 nm

Details

Item
Light Source Power Meter Kit
Display
LCD
Application
Fiber Measurement and Testing
For Use With
TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
Measures
1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
Features
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
Connector Type
FC, LC, ST
Includes
Certificate of Conformance, SC/PC Adapter, Carrying Case
Adapter Type
SC/PC
Waterproof
No
Standards
21 CFR 1040.10, CE, FCC
Product Type
Light Source Power Meter Kit
Display Type
Digital
Fiber Mode Measured
Multi-Mode, Single-Mode
Battery Chemistry
Alkaline, Lithium
Auto Power Off
Yes
Minimum Operating Temperature
14 Degrees F
Maximum Operating Humidity
95 %
Dustproof
Yes
Adapters Included
PC, SC
Number of Batteries Required
1
Fault Location Pulse Duration
6 msec
Maximum Power Measurement
10 dBm
Testing Functions
Optical Power Measuring
Minimum Power Measurement
-65 dBm
Display Screen Type
LCD
IP Rating
IP54
Maximum Operating Temperature
122 Degrees F
Includes Batteries
Yes

Description

Light Source Power Meter Kit, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP54, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.