Natilus Phone Test Set
Mfr # PE945
Zoro # G4472447
product price: $319.99
/ea
Free Shipping & Returns
Key Features
For Use With
Telephone Lines
Application
All-Weather
Features
Audible and Visual Mode Indicators, Automatic Warning of High Voltages, Buoyant, Chemical Resistant, Volume Control, Mute Function, Two-Tone Ringer
Connector Type
ABN/PP
Includes
Cord Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE945
Zoro #
G4472447
UPC #
-
Country of Origin
United States
Dimensions
Battery Size
9V
Manufacturer Warranty Length
3 yr
Details
Item
Test Set
For Use With
Telephone Lines
Application
All-Weather
Features
Audible and Visual Mode Indicators, Automatic Warning of High Voltages, Buoyant, Chemical Resistant, Volume Control, Mute Function, Two-Tone Ringer
Connector Type
ABN/PP
Includes
Cord Set
Data Safe Monitor
Yes
Waterproof
Yes
Line Polarity Indicator
Yes
Dialing Method
Pulse, Tone
Standards
Bellcore TR-TSY-000344, IEC 60529
Type
Nautilus Range
Standard
IEC IP67
Replacement Part
PE901 Ground Start Cord Set, PE902 Cord Set
Testing Functions
Line Polarity Indication
Minimum Operating Temperature
-29 Degrees F
IP Rating
IP67
Alert Type
Light, Sound
Number of Digits
32
Maximum Operating Temperature
140 Degrees F
Description
Test Set, Connector Type ABN/PP, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features Audible and Visual Mode Indicators, Automatic Warning of High Voltages, Buoyant, Chemical Resistant, Volume Control, Mute Function, Two-Tone Ringer, IP Rating IP67, Number of Digits 32, Testing Functions Line Polarity Indication, Alert Type Light, Sound, Battery Size 9V, Includes Cord Set, Manufacturer Warranty Length 3 yr, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.