Shop TEMPO GLOVE
See all product information
Create Account
Heat Resistant Gloves, Leather, Men's L, 1 PR
- Mfr # 30 DRIVERS GLOVES-L
- Zoro # G3203786
product price:Â
$
47.59
/pr
Key Features
Length
30"
Material
Leather
Application
Water Resistant, Heat Resistant, Moisture Resistant
Minimum Temperature
Not Rated
Min. Temp.
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30 DRIVERS GLOVES-L
- Zoro #
- G3203786
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Heat Resistant Gloves
- Material
- Leather
- Application
- Water Resistant, Heat Resistant, Moisture Resistant
- Minimum Temperature
- Not Rated
- Min. Temp.
- Not Rated
Dimensions
- Size
- Men's L
- Length
- 30"
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.