Line Voltage Thermostat, SPDT, -30-110 Degree F, Steel Housing

  • Mfr # TP501

  • Zoro # G103948435


product price:  $97.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP501
Zoro #
G103948435
UPC #
853777002018
Country of Origin
China

Description

Features
  • Type - Thermostat
  • Style - Line voltage
  • Basic construction - Steel housing
  • Switch type - 2 stage SPDT/ SPDT
  • Function - Heat & Cool
  • Temperature range : -30 to 110°F
  • UL CSA Approved
  • Dimension - 6 1/16 x 2 1/2 x 2 1/2 in.
  • Item weight - 0.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.