Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Apron
- Mfr # CI-A54
- Zoro # G324177249
product price:Â
$
335.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Quick-Release Buckles at the Neck and Waist
Includes Sleeves
No
Back Type
Open
Color
Navy Blue
Apron Type
Bib Apron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CI-A54
- Zoro #
- G324177249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54 in
- Fits Chest Size
- Quick-Release Buckles at the Neck and Waist
Details
- Item
- Cryogenic Apron
- Features
- Quick-Release Buckles at the Neck and Waist
- Includes Sleeves
- No
- Back Type
- Open
- Color
- Navy Blue
- Apron Type
- Bib Apron
- Standards
- EN 388, EN 511, EN ISO 13688
- Neck Closure
- Buckle
- Includes
- Adjustable Straps at the Neck and Waist
- Material
- Fabric
- Waist Closure
- Buckle
- Minimum Temperature Rating
- -320 Degrees F
- Shell Material
- Fabric
Description
Cryogenic Apron, Apron Type Bib Apron, Color Navy Blue, Features Quick-Release Buckles at the Neck and Waist, Back Type Open, Length 54 in, Material Fabric, Size Not Applicable, Minimum Temperature Rating -320 Degrees F, Standards EN 388, EN 511, EN ISO 13688, Waist Closure Buckle, Includes Adjustable Straps at the Neck and Waist, Includes Sleeves No, Neck Closure Buckle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.