Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Face Shield
- Mfr # FSH1001HG
- Zoro # G124177029
product price:Â
$
80.65
/ea
Key Features
Includes
Head Gear
Headgear Style
Full-Frame
Headgear Material
Nylon
Application
Chemical
Suspension Adjustment Type
Pinlock, Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSH1001HG
- Zoro #
- G124177029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Visor Height
- 3 in
- Fits Chest Size
- Withstands Cryogenic Splashes
Details
- Item
- Cryogenic Protection Face Shield
- Includes
- Head Gear
- Headgear Style
- Full-Frame
- Headgear Material
- Nylon
- Application
- Chemical
- Suspension Adjustment Type
- Pinlock, Ratchet
- Compatible with Manufacturer Model Number
- HG4-H
- Compatible with Brand
- Paulson
- Standards
- ANSI Z87.1, CE Cat. II
- Features
- Withstands Cryogenic Splashes
- Includes Ear Muffs
- Ear Muffs Not Included
- Headgear Color
- Black
- Visor Color
- Black
- Face Shield Type
- Headgear Only
- Compatible Manufacturer Part Number
- HG4-H
- Compatible Manufacturer Model Number
- HG4-H
Description
Cryogenic Protection Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Chemical, Compatible with Brand Paulson, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number HG4-H, Compatible with Series Not Applicable, Face Shield Type Headgear Only, Features Withstands Cryogenic Splashes, Headgear Color Black, Headgear Material Nylon, Headgear Style Full-Frame, Includes Head Gear, Includes Secondary Flip Down Shaded Visor Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.