Cryogenic Protection Safety Kit
- Mfr # B-SKCLELWP48
- Zoro # G724177085
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 388, EN 511, EN ISO 21420
Color
Blue
Apron Length
48 in
Water-Resistant
Water-Resistant
Features
Abrasion-Resistant Palm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-SKCLELWP48
- Zoro #
- G724177085
- UPC #
- -
- Country of Origin
- United States
- Standards
- EN 388, EN 511, EN ISO 21420
- Color
- Blue
- Water-Resistant
- Water-Resistant
- Features
- Abrasion-Resistant Palm
- Includes
- A Cryo-Industrial(R) Apron, A Cryo-Protection(R) Face Shield, A pair of Cryo-LNG(TM) Gloves
- Includes Sleeves
- Sleeves Not Included
- Apron Type
- Bib Apron
- Wire Color
- Blue
Dimensions
- Apron Length
- 48 in
- Apron Size
- L
- Fits Chest Size
- Abrasion-Resistant Palm
Description
Cryogenic Protection Safety Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.