Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Safety Kit
- Mfr # SKMAMWP42GR
- Zoro # G424176937
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Apron Length
42 in
Standards
EU Standards for CE Cat. III: EN 511, EN 388, EN 21420
Includes
Cryo-Apron(R), Cryo-Protection(R) Face Shield, Pair of Cryo-Gaiters(TM), Waterproof Cryo-Gloves(R)
Features
Multi-Layered Construction; Thermal Protection; Dexterity; Flexibility
Water-Resistant
Water-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKMAMWP42GR
- Zoro #
- G424176937
- UPC #
- -
- Country of Origin
- United States
- Standards
- EU Standards for CE Cat. III: EN 511, EN 388, EN 21420
- Includes
- Cryo-Apron(R), Cryo-Protection(R) Face Shield, Pair of Cryo-Gaiters(TM), Waterproof Cryo-Gloves(R)
- Features
- Multi-Layered Construction; Thermal Protection; Dexterity; Flexibility
- Water-Resistant
- Water-Resistant
- Includes Sleeves
- Sleeves Not Included
- Apron Type
- Bib Apron
- Color
- Blue
- Wire Color
- Blue
Dimensions
- Apron Length
- 42 in
- Apron Size
- M
- Fits Chest Size
- Multi-Layered Construction; Thermal Protection; Dexterity; Flexibility
Description
Cryogenic Protection Safety Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.