Cryogenic Protection Waterproof Gloves
- Mfr # P-CGMAXLWP
- Zoro # G124177067
product price:Â
$
283.99
/pr
Free Shipping & Returns
Key Features
Min. Temp.
-320 Degrees F
Glove Materials
Nylon
Glove Liner Material
GORE-TEX(R)
Glove Length
15 1/4 in
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-CGMAXLWP
- Zoro #
- G124177067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Length
- 15 1/4 in
Details
- Item
- Cryogenic Gloves
- Min. Temp.
- -320 Degrees F
- Glove Materials
- Nylon
- Glove Liner Material
- GORE-TEX(R)
- Color
- Pink
- Standards
- EN 388, EN 420, EN 511
- Wire Color
- Pink
Description
Cryogenic Gloves, Glove Size XL, Glove Length 15 1/4 in, Pink, Arm Coverage Forearm, Min. Temp. -320 Degrees F, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.