Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Women's, 9, PR

  • Mfr # 570-9
  • Zoro # G124301622

product price: 
$
80.39
/pr

Key Features

Shank Material
Plastic
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.71
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
570-9
Zoro #
G124301622
UPC #
810122390442
Country of Origin
China
Shank Material
Plastic
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.71
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Toe Type
Safety-Toe
Waterproof
No
Slip-Resistance Value - Mark II - Wet
0.8
Liner Material
Mesh
Item
Athletic Safety Shoe
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Closure
Lace Up
Puncture-Resistant Sole
Yes
Liner Technology
Aegis
Color
Black
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Gender
Women's
Outsole Technology
Slip-Resistant; Oil-Resistant
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Dry
0.92
Construction
Cemented
Maximum Heat Rating
350 Degrees F
Style Number
570
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Upper Material
Synthetic Leather, TPU
Toe Cap Material
Carbon Nano
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Metal Chip-Resisting Sole
No
Wire Color
Black

Dimensions

Width
E
Overall Height
4 in
Size
9

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.