Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9398
Zoro #
G6852964
UPC #
070131893987
Country of Origin
Unknown
Dimensions
Width
5-1/2"
Manufacturers Warranty Length
1 yr.
Depth
1-1/2"
Height
4-1/2"
Details
Item
AC Power Adapter for WiFi Transmitters
For Use With
All TempTrak B/G/N Speed WiFi Transmitters
Features
PVC 75-1/2 in. Cord Length Charger with USB Connection
Power Source
115VAC
Includes
Cord
Description
AC Power Adapter for WiFi Transmitters, Includes Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.