This item is Discontinued.

Tempur-Pedic By Raynor Computer and Desk Chair, Supports Up to 275 lb, Black TP6450-BLKMB

Computer and Desk Chair, Supports Up to 275 lb, Black (Discontinued)

  • Mfr # TP6450-BLKMB
  • Zoro # G015508970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP6450-BLKMB
Zoro #
G015508970
UPC #
669245103527
Country of Origin
China

Dimensions

Pneumatic Seat Height Adjustment
Yes
Max. Overall Width
28.5 in
Max. Seat Depth
19 in

Details

Arm Style
T-Bar Arms
Seat Color
Black
Back Color
Black
Color
Black
Item
Office Chairs
Seat Surface Material
Fabric
Integral Lumbar Support
Yes
Arms Included
Yes
Armrest Color
Black
Arm Adjustability
Height
Seat Surface Material Family
Mesh
Seat Glide Mechanism
No
Used For
General Office & Task
Standards
GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards

Description

Enjoy comfort throughout the workday with this Tempur-Pedic office chair. The adjustable arms move up and down with just the press of a button for easy customization, while the adjustable seat height and depth options make it easy to find the perfect configuration for your body type. This chair features a taller back and integrated headrest, giving you more support throughout long work days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.