Zoro Homepage

Polyester Strapping, 1,100 lb, Green

  • Mfr # 2X1365

  • Zoro # G1932609


product price: $151.99
/ea
Sold in multiples of 24 for $3,647.76
Free Shipping & Returns

Key Features

Material
Polyester
Finish
Smooth
Strap Width
5/8"
Length
4000 ft.
Thickness
0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X1365
Zoro #
G1932609
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
4000 ft.
Thickness
0.03 mm
Coil Width
6"
Core Dia.
16"

Details

Item
Polyester Strapping
Material
Polyester
Finish
Smooth
Break Strength
100 lb
Color
Green

Description

Polyester Strapping, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.03 mm, Break Strength 1,100 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.