Zoro Homepage

Privacy Screen, Black, 50 ft. L, 5.8 ft. H

  • Mfr # 2A240080

  • Zoro # G916244434


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Shade Percent
85 %
Overall Length
50 ft
Features
Reinforced hem
Color
Black
Includes
Brass grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A240080
Zoro #
G916244434
UPC #
010515400806
Country of Origin
India

Dimensions

Overall Length
50 ft
Overall Height
5.8 ft
Width
5ft 8 in
Length
50 ft
Depth
5.5 in

Details

Shade Percent
85 %
Features
Reinforced hem
Color
Black
Includes
Brass grommets
Product Type
Privacy Screen
Hem Style
Reinforced
Item
Privacy Screen
Material
High Density Knitted Polyethylene
Density
0.85
Mesh Shape
Rectangular
Bursting Strength
160.95 psi
For Use With
Chain link fencing
Application
Shade and privacy
Finish
Knitted fabric

Description

Privacy Screen, Color Black, Material High-Density Polyethylene, Shade Percent 85 Percent, Hem Style Reinforced, Overall Height 5.8 ft, Overall Length 50 ft, Product Type Privacy Screen, Features Blends well with fencing, Folded for convenient handling, Provides privacy and shade, UV-resistant for outdoor use, Includes Offers Shade and visual Separation with a Sleek, Neutral Look

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.