Zoro Homepage

Privacy Screen, Black, 50 ft. L, 7.8 ft. H

  • Mfr # 2A240082

  • Zoro # G916244441


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Product Type
Privacy Screen
Shade Percent
85 %
Material
High Density Knitted Polyethylene
Hem Style
Reinforced
Overall Height
7.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A240082
Zoro #
G916244441
UPC #
010515400820
Country of Origin
India

Dimensions

Overall Height
7.8 ft
Overall Length
50 ft
Depth
4 in
Length
50 ft
Width
7ft 8 in

Details

Product Type
Privacy Screen
Shade Percent
85 %
Material
High Density Knitted Polyethylene
Hem Style
Reinforced
Includes
Brass grommets
Color
Black
Features
Reinforced hem
Item
Privacy Screen
Bursting Strength
160.95 psi
Density
0.85
Mesh Shape
Rectangular
Finish
Knitted fabric
For Use With
Chain link fencing
Application
Shade and privacy

Description

Privacy Screen, Color Black, Material High-Density Polyethylene, Shade Percent 85 Percent, Hem Style Reinforced, Overall Height 7.8 ft, Overall Length 50 ft, Product Type Privacy Screen, Features Folded for compact handling, Professional, clean appearance, UV-stabilized for outdoor use, Includes Taller Size for Extra Privacy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.