Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry Secura 5'x50' Orange

  • Mfr # 64015204

  • Zoro # G921719415


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Mesh Shape
Diamond
Tensile Strength
212 lbs per ft
For Use With
Fence posts
Features
Smooth border
Application
Barrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64015204
Zoro #
G921719415
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
5 ft

Details

Mesh Shape
Diamond
Tensile Strength
212 lbs per ft
For Use With
Fence posts
Features
Smooth border
Application
Barrier
Material
High Density Polyethylene
Finish
HDPE plastic
Color
Orange

Description

Safety Fence used on construction sites as a visible warning barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.