Shop TENAX
See all product information
Create Account
Thassos T Two-Component Adhesive System Formulated for Bonding Materials. High Strength, Durabiilit
- Mfr # TThas
- Zoro # G523392078
product price:Â
$
25.99
/ea
Key Features
For Use With
Wood, Metal, Plastic and Ceramics
Color
Clear / Colorless
Includes
1 Quart Tenax Thassos Mastice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TThas
- Zoro #
- G523392078
- UPC #
- -
- Country of Origin
- Italy
- Item
- Tenax Thassos Mastice Knife Grade Water Clear
- For Use With
- Wood, Metal, Plastic and Ceramics
- Color
- Clear / Colorless
- Includes
- 1 Quart Tenax Thassos Mastice
Description
Tenax Thassos Mastice (Previously Crystal) Knife Grade Water Clear - 1 Liter Crystal knife is a high quality extra clear polyester mastic used to vertically or horizontally: Repair Rebuild Bond Fill Features: Crystal is very smooth in consistency, and will cure shiny, is very polishable and colors easily to match granite and other stones. It is perfectly suited for any application where the adhesive or seem/joint must be hidden. It cures fast and bonds extremely strong. Cures in lower temperatures. Not suitable for temperatures below 32 Deg. Recommended for interior use. UV resistant. Instructions for Use: Ensure that the surface to be treated is dry, clean and free of dust. If using color add before adding catalyst to match the desired hue and then add the catalyst. Mix glue and catalyst according to technical data below and stir thoroughly. Do not put the mixed glue back in the can. Shelf Life: Keep the can can closed after using. This product will last at least 6 months under normal conditions between 65 Deg and 77 Deg. Keep away from heat, humidity and sun light.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.