10mm 1/4 Inch Drive Ansi 6 Point Metric Shallow Chrome Molybdenum Impact Socket

  • Mfr # 960510-C

  • Zoro # G511226163


product price: $10.19
/ea

Key Features

Overall Length
0.9 in
Height
0.4 in
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960510-C
Zoro #
G511226163
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.9 in
Height
0.4 in
Width
0.4 in

Details

Item
Impact Sockets

Description

EXTRA STRONG The impact socket is made from heavy duty chrome molybdenum CR-MO steel for exceptional strength and flexibility. LASTS FOR YEARS Black phosphate finish for maximum protection and durability. GREAT GRIP 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. INSTANT IDENTIFICATION The impact socket features roll stamped markings to ensure permanent and instant socket identification. ANSI STANDARD The impact socket is suitable for all applications within the workshop and automotive industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.