Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 17, 19 & 21MM 6 Point Deep Metric Wheel Nut Impact Soc

  • Mfr # 9203N

  • Zoro # G000919057


product price: $61.99
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
9203N
Zoro #
G000919057
UPC #
-
Country of Origin
Taiwan, Province of China

Description

1/2 Inch Drive 17mm, 19mm and 21mm 6 point deep metric impact sockets. To be used for alloy wheel nuts. Made in chrome molybdenum with a black finish and protective inserts for use on aluminium wheels Supplied as a set of three.