Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1292D200 20-200Nm 1/2" Drive Electronic/Digital Torque

  • Mfr # 1292D200

  • Zoro # G300919467


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Reverse direction
Push twist
Drive Size
1/2 in
Primary scale resolution
0,1
Number of teeth
45
Overall Length
548 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292D200
Zoro #
G300919467
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
548 mm
Insert tool size
14 x 18 mm
Width
42,5 mm
Effective length
438 mm

Details

Reverse direction
Push twist
Primary scale resolution
0,1
Number of teeth
45
Accuracy
± 1%
Secondary scale resolution
0,1
Item
Torque Wrenches
Secondary range
15-150 ft-lb
Bi-directional
Yes
Digital
Yes
Primary range
20-200

Description

1/2 Inch Drive easy to use electronic, digital torque wrench. Features 9 separate torque settings with individual torque, percentage tolerance and unit settings to enable the torque wrench to be pre-programmed for different torque tolerances before use. An audio visual warning system alerts the user with an orange light before, a green light on and a red light after the target torque is reached. It also features accuracy of +/-1%, reading in Nm, ft/lb, in/lb and kg/m. There is a quick release mechanism on the square drive and bi-directional torque facility. Each torque setting has an individual recallable memory which stores the last 9 settings. The torque wrench uses standard AA batteries and is supplied in a storage case which allows for protection and convenient storage when not in use. The torque wrench meets or exceeds the demands according to ISO6789:2003 and is supplied with a certificate of calibration at the time of production.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.