
1/2DR.HEX.IMP.BIT.SKT, 921506-C
Mfr # 921506-C
Zoro # G900900797
product price: $28.29
/eaKey Features
Impact
Yes
Retaining Ring
O92194
Standard type
DIN
Retaining Pin
P92320
Socket type
Bit socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
921506-C
Zoro #
G900900797
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket diameter 2
25 mm
Size
6 mm
Overall Length
78 mm
Details
Item
Impact Sockets
Impact
Yes
Retaining Ring
O92194
Standard type
DIN
Retaining Pin
P92320
Socket type
Bit socket
Material
Cr-Mo
SAE or Metric
Metric
Tip
HEX
Description
1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.